Widespread Lavatory Faucet in Satin Bronze, Pvd

  • Mfr # 2970-10

  • Zoro # G8927555


product price:  $1,398.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2970-10
Zoro #
G8927555
UPC #
709180015933
Country of Origin
United States

Dimensions

Height
3.31
Length
8
Handle Length (in)
2.85
Maximum Deck Thickness
1.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.38
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Satin Bronze (PVD)
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
Yes

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.