Widespread Lavatory Faucet in Satin Bronze, Pvd

  • Mfr # 3140-10

  • Zoro # G9037044


product price:  $1,470.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3140-10
Zoro #
G9037044
UPC #
709180016770
Country of Origin
United States

Dimensions

Height
3.8
Length
8
Handle Length (in)
3.03
Faucet Connection Size
0.5
Maximum Deck Thickness
1.39
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Finish
Satin Bronze (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Connection
NPT

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.