Widespread Lavatory Faucet in Satin Bronze, Pvd

  • Mfr # 3150-10

  • Zoro # G9032108


product price:  $1,470.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-10
Zoro #
G9032108
UPC #
709180016848
Country of Origin
United States

Dimensions

Height
3.8
Length
8
Faucet Connection Size
0.5
Handle Length (in)
2.88
Maximum Deck Thickness
1.39
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.38
Flow Rate (GPM)
1.2
Finish
Satin Bronze (PVD)
Faucet Type
Widespread
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Handle Included
Yes
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Material
Brass

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.