
Widespread Lavatory Faucet in Satin Gold (Pvd)
Mfr # 1090-24S
Zoro # G9059532
product price: $1,799.70
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1090-24S
Zoro #
G9059532
UPC #
760724206514
Country of Origin
United States
Dimensions
Height
6.7
Length
8
Maximum Deck Thickness
1.26
Faucet Center Size
8
Handle Length (in)
2.88
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.5
Finish
Satin Gold (PVD)
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Material
Brass
Valve Body Material
Brass
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.