Widespread Lavatory Faucet in Satin Gold (Pvd)

  • Mfr # 2990-24S

  • Zoro # G9056014


product price:  $1,506.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2990-24S
Zoro #
G9056014
UPC #
709180024072
Country of Origin
United States

Dimensions

Height
3.46
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.14
Maximum Deck Thickness
1.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
9.75
Finish
Satin Gold (PVD)
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Faucet Valve Type
WS Valve
Drain included
Yes
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.