Widespread Lavatory Faucet in Satin Nickel (Pvd)

  • Mfr # 1230C-15S

  • Zoro # G9025756


product price:  $1,251.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1230C-15S
Zoro #
G9025756
UPC #
760724536222
Country of Origin
United States

Dimensions

Height
5.98
Length
8
Handle Length (in)
3.36
Maximum Deck Thickness
1.33
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.25
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Satin Nickel (PVD)
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Drain included
Yes
Faucet Valve Type
WS Valve
Valve Body Material
Brass

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.