
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 1640/15S
- Zoro # G8993644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1640/15S
Zoro #
G8993644
UPC #
760724824626
Country of Origin
United States
Dimensions
Height
2.98
Length
8
Maximum Deck Thickness
1.7
Faucet Center Size
8
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
7.95
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Satin Nickel (PVD)
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Valve Body Material
Brass
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Valve Type
WS Valve
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.