This item is Discontinued.

No Product Image Available

Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 1690/15S
  • Zoro # G9045252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1690/15S
Zoro #
G9045252
UPC #
760724828914
Country of Origin
United States

Dimensions

Width
12
Length
18
Height
3

Details

ADA Compliant
No
Weight
3.46

Description

Widespread Lavatory Faucet in Satin Nickel (Pvd)

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.