
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 2030/15S
- Zoro # G9073776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2030/15S
Zoro #
G9073776
UPC #
760724944683
Country of Origin
United States
Dimensions
Length
8
Height
7.18
Maximum Deck Thickness
1.2
Handle Length (in)
2.76
Faucet Center Size
8
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
9.15
Flow Rate (GPM)
1.2
Finish
Satin Nickel (PVD)
Faucet Type
Widespread
Handle Included
Yes
Faucet Connection
NPT
Drain included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.