
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 2530/15S
- Zoro # G9087216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2530/15S
Zoro #
G9087216
UPC #
760724395751
Country of Origin
United States
Dimensions
Height
3.29
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.43
Handle Length (in)
2.76
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.75
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Satin Nickel (PVD)
Drain included
Yes
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.