Widespread Lavatory Faucet in Satin Nickel (Pvd)

  • Mfr # 2540-15S

  • Zoro # G9025957


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2540-15S
Zoro #
G9025957
UPC #
760724397298
Country of Origin
United States

Dimensions

Height
3.46
Length
8
Faucet Center Size
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.5
Handle Length (in)
2.56

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
9
Faucet Type
Widespread
Finish
Satin Nickel (PVD)
Flow Rate (GPM)
1.2
Faucet Mount
Deck Mounted
Handle Included
Yes
Valve Body Material
Brass
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.