
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 7000/15S
- Zoro # G9100525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000/15S
Zoro #
G9100525
UPC #
91388301735
Country of Origin
United States
Dimensions
Length
8
Height
3.42
Faucet Center Size
8
Handle Length (in)
3.14
Maximum Deck Thickness
1.2
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Handle Material
Brass
Weight
6
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Valve Body Material
Brass
Handle Included
No
Faucet Connection
NPT
Drain included
Yes
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.