
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 7300/15S
- Zoro # G8988385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7300/15S
Zoro #
G8988385
UPC #
736752915193
Country of Origin
United States
Dimensions
Height
6.58
Length
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Weight
7
Flow Rate (GPM)
1.2
Faucet Type
Widespread
Finish
Satin Nickel (PVD)
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Drain type
Pop-up drain with tailpiece
Handle Included
No
Valve Body Material
Brass
Drain included
Yes
Faucet Valve Type
WS Valve
Description
Newport 365 the perfect look for the bath, kitchen, and shower for every home, everyday. Includes line of matching accessories allowing you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.