This item is Discontinued.

Newport Brass Widespread Lavatory Faucet in Satin Nickel (Pvd) 8100/15S

Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 8100/15S
  • Zoro # G9027987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8100/15S
Zoro #
G9027987
UPC #
760724530831
Country of Origin
United States

Dimensions

Height
5.71
Length
8
Faucet Connection Size
0.5
Handle Length (in)
3.25
Maximum Deck Thickness
1.8
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
5
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Satin Nickel (PVD)
Faucet Connection
NPT
Drain included
Yes
Faucet Valve Type
WS Valve
Valve Body Material
Brass
Handle Included
Yes
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Faucet Mount
Deck Mounted

Description

Rydder is a bold yet graceful transitional design that exudes architectural appeal. A square base curves gently to both handles and faucet. The slight curvature of the levers and spout create a charming and organic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.