
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 8300/15S
- Zoro # G9011984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8300/15S
Zoro #
G9011984
UPC #
760724530640
Country of Origin
United States
Dimensions
Height
4.92
Length
8
Handle Length (in)
3.02
Faucet Connection Size
0.5
Maximum Deck Thickness
1.8
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
4
Finish
Satin Nickel (PVD)
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Handle Included
Yes
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Drain included
Yes
Description
Prezlee offers architectural style with a brilliant combination of geometric elements balanced in perfect harmony. Its crisp squared profile has an enduring appeal designed for the 21st century.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.