
Widespread Lavatory Faucet in Satin Nickel (Pvd) (Discontinued)
- Mfr # 880/15S
- Zoro # G9089973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880/15S
Zoro #
G9089973
UPC #
760724015529
Country of Origin
United States
Dimensions
Height
4.54
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.2
Handle Length (in)
3.21
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3.46
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Drain type
Pop-up drain with tailpiece
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Valve Body Material
Brass
Drain included
Yes
Faucet Valve Type
WS Valve
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.