Widespread Lavatory Faucet in Stainless Steel, Pvd

  • Mfr # 2970-20

  • Zoro # G9037516


product price:  $1,236.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2970-20
Zoro #
G9037516
UPC #
709180030561
Country of Origin
United States

Dimensions

Length
8
Height
3.31
Faucet Center Size
8
Maximum Deck Thickness
1.5
Faucet Connection Size
0.5
Handle Length (in)
2.85

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
8.38
Faucet Type
Widespread
Finish
Stainless Steel (PVD)
Flow Rate (GPM)
1.2
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Valve Body Material
Brass
Drain included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.