Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Widespread Lavatory Faucet in Venetian Bronze

  • Mfr # 2060-VB

  • Zoro # G9014635


product price: $1,606.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060-VB
Zoro #
G9014635
UPC #
709180101773
Country of Origin
United States

Dimensions

Length
8
Height
9.84
Maximum Deck Thickness
1.5
Handle Length (in)
3.14
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
4.72
Flow Rate (GPM)
1.2
Finish
Venetian Bronze
Faucet Type
Widespread
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Handle Included
Yes
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.