
Widespread Lavatory Faucet in Venetian Bronze (Discontinued)
- Mfr # 880/VB
- Zoro # G9089264
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880/VB
Zoro #
G9089264
UPC #
760724251378
Country of Origin
United States
Dimensions
Height
4.54
Length
8
Handle Length (in)
3.21
Maximum Deck Thickness
1.2
Faucet Center Size
8
Faucet Connection Size
0.5
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3.46
Faucet Type
Widespread
Finish
Venetian Bronze
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
Yes
Valve Body Material
Brass
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Faucet Material
Brass
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.