
Widespread Lavatory Faucet in Weathered Brass (Discontinued)
- Mfr # 1230C/03W
- Zoro # G9060266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1230C/03W
Zoro #
G9060266
UPC #
760724536307
Country of Origin
United States
Dimensions
Height
5.98
Length
8
Handle Length (in)
3.36
Maximum Deck Thickness
1.33
Faucet Connection Size
0.5
Faucet Center Size
8
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.25
Faucet Type
Widespread
Finish
Weathered Brass
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Faucet Material
Brass
Valve Body Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain included
Yes
Drain type
Pop-up drain with tailpiece
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.