
Widespread Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 1200/08W
- Zoro # G9036816
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200/08W
Zoro #
G9036816
UPC #
760724815310
Country of Origin
United States
Dimensions
Length
8
Height
3
Faucet Connection Size
0.5
Faucet Center Size
8
Maximum Deck Thickness
1.33
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.25
Finish
Weathered Copper (Living, non-returnable)
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Drain included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Valve Body Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.