
Widespread Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 990/08W
- Zoro # G9044866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
990/08W
Zoro #
G9044866
UPC #
760724026587
Country of Origin
United States
Dimensions
Length
8
Height
11.55
Maximum Deck Thickness
1.53
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.38
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.6
Faucet Type
Widespread
Finish
Weathered Copper (Living, non-returnable)
Flow Rate (GPM)
1.2
Drain included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.