
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030/50
Zoro #
G9061937
UPC #
760724735359
Country of Origin
United States
Dimensions
Height
6.02
Length
8
Faucet Connection Size
0.5
Maximum Deck Thickness
1.33
Faucet Center Size
8
Handle Length (in)
3.37
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
7.35
Faucet Type
Widespread
Finish
White
Flow Rate (GPM)
1.2
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Drain included
Yes
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.