
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400/50
Zoro #
G9070407
UPC #
760724329398
Country of Origin
United States
Dimensions
Length
8
Height
9.5
Faucet Center Size
8
Handle Length (in)
2.38
Faucet Connection Size
0.5
Maximum Deck Thickness
1.51
Details
Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
3.54
Flow Rate (GPM)
1.2
Finish
White
Faucet Type
Widespread
Faucet Connection
NPT
Drain type
Pop-up drain with tailpiece
Faucet Material
Brass
Handle Included
Yes
Drain included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Valve Body Material
Brass
Description
East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.