#0-80 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1/4 in Length, 1000 PK

  • Mfr # 555099-1000

  • Zoro # G606344963


product price:  $244.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
#0-80
Screw Length
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555099-1000
Zoro #
G606344963
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0-80
Screw Length
1/4 in
Drive Size
0.035 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Flat Countersunk Head Cap Screw, 0-80 x 1/4", Stainless Steel 18-8, Hex Socket , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products