#0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/32 in Length, 1000 PK

  • Mfr # 374120-1000

  • Zoro # G206341416


product price:  $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#0-80
Screw Length
5/32 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374120-1000
Zoro #
G206341416
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#0-80
Screw Length
5/32 in
Drive Size
0.05 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Fine Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: #0-80 x5/32" Fine Thread, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products