
#0-80 Socket Head Cap Screw, Socket, Plain Stainless Steel, 1/8 in Length, 500 PK
Mfr # 896185
Zoro # G006347359
product price: $364.99
/pk 500, $0.73/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
#0-80
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896185
Zoro #
G006347359
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#0-80
Screw Length
1/8 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
NAS1351C002/0-80x1/8" Mil-Spec Socket Head Cap Screws/300-Series Stainless Steel500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.