Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 5 PK

  • Mfr # 511650-PR-5

  • Zoro # G606322817


product price: $72.15
/pk 5, $14.43/ea

Key Features

Thread Size
1-1/2"-6
Material
Steel
Finish
Plain
Hex Height
1-9/32 in
Hex Width
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511650-PR-5
Zoro #
G606322817
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-6
Hex Height
1-9/32 in
Hex Width
2-1/4 in

Details

Item
Jam Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1 1/2"-6 Hex Jam Nuts/ Steel/Plain Finish , 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.