Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2"-6 Square Nuts Grade 2 Steel/Plain , 35PK

  • Mfr # 319915-BR-35

  • Zoro # G206368253


product price: $482.99
/pk 35, $13.80/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
319915-BR-35
Zoro #
G206368253
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1-1/2"-6

Details

System of Measurement
Inch
Nut Style
Square Nut
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain

Description

1 1/2"-6 Square Nuts Grade 2 Steel/Plain , 35PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.