1 1/4-7 Castle Nuts/Steel/Zinc , 20PK
Mfr # 373997
Zoro # G206371215
product price: $444.99
/pk 20, $22.25/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
1-1/4"-7
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
373997
Zoro #
G206371215
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
1-1/4"-7
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Castle Nut
Material
Steel
Finish
Zinc Plated
Dimensional Standards
ASME B18.2.2-1970
Basic Material
Steel
Description
1 1/4-7 Castle Nuts/Steel/Zinc , 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.