
1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 in Length, 10 PK
Mfr # 740904-10
Zoro # G106347341
product price:Â $614.99
/pk 10, $61.50/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
1-1/4"-7
Screw Length
10 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740904-10
Zoro #
G106347341
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/4"-7
Screw Length
10 in
Drive Size
7/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Description
Socket Head Cap Screw, 1 1/4-7 x 10", Alloy Steel, Black Oxide, Hex Socket , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.