1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4-1/4 in Length, 20 PK

  • Mfr # 716895-20

  • Zoro # G006346673


product price:  $1,809.99
/pk 20, $90.50/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
1-1/4"-7
Screw Length
4-1/4 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
716895-20
Zoro #
G006346673
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-7
Screw Length
4-1/4 in
Drive Size
7/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Diameter: 1 1/4"-7 x4 1/4" Coarse,20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products