1-1/4"-7 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 6 in Length
- Mfr # 104712-1
- Zoro # G706328665
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Flat Head
Hex Drive
Screw Length
6 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104712-1
- Zoro #
- G706328665
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- 1-1/4"-7
- Screw Length
- 6 in
- Drive Size
- 5/64 in
Description
Socket Flat Countersunk Head Cap Screw, 1 1/4-7 x 6" Alloy Steel, Black Oxide, Hex Socket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.