Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, 3 in Lg, 1-5/8 in Hex Wd, 5 PK

  • Mfr # 474576-PR-5

  • Zoro # G306318004


product price: $412.99
/pk 5, $82.60/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4"-7
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
3 in
Hex Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474576-PR-5
Zoro #
G306318004
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-7
Overall Length
3 in
Hex Width
1-5/8 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

1 1/4"-7 x 3" Hex Coupling Nuts/316 Stainless Steel (Quantity: TRUE, 5PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products