Hex Nut, 1"-14, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 100 PK

  • Mfr # 257408-BR-100

  • Zoro # G006310179


product price:  $1,111.99
/pk 100, $11.12/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257408-BR-100
Zoro #
G006310179
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1"-14 Finished Hex Nuts/316 Stainless Steel/ , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.