Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 25 PK

  • Mfr # 591472-PR-25

  • Zoro # G306312569


product price:  $178.99
/pk 25, $7.16/ea
Free Shipping & Returns

Key Features

Thread Size
1"-14
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591472-PR-25
Zoro #
G306312569
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1"-14 Finished Hex Nuts/Grade 5 Steel/Zinc Plated , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.