Zoro Homepage

1-14 Slotted Hex Nuts/Steel/Plain , 100PK

  • Mfr # NB286288B-100

  • Zoro # G606370986


product price: $284.99
/pk 100, $2.85/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1"-14
Nut Style
Slotted Hex
Drive Type
Slotted
Nut Standards
ASME B18.2.2 2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB286288B-100
Zoro #
G606370986
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1"-14
Nut Height
55/64 in
Width Across Flats
1 1/2 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Slotted Hex
Drive Type
Slotted
Nut Standards
ASME B18.2.2 2010
Fastener Finish
Plain
Basic Material
Steel

Description

1-14 Slotted Hex Nuts/Steel/Plain , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.