1-14 Slotted Hex Nuts/Steel/Zinc , 10PK

  • Mfr # NB287288P-10

  • Zoro # G006371071


product price:  $83.85
/pk 10, $8.39/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1"-14
Nut Style
Slotted Hex
Drive Type
Slotted
Fastener Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB287288P-10
Zoro #
G006371071
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
1"-14
Width Across Flats
1 1/2 in
Nut Height
55/64 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Slotted Hex
Drive Type
Slotted
Fastener Finish
Zinc
Basic Material
Steel
Nut Standards
ASME B18.2.2 2010

Description

1-14 Slotted Hex Nuts/Steel/Zinc , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.