Flexible Top Lock Nut, 1"-14, Steel, Cadmium Plated, 25 PK

  • Mfr # 648418

  • Zoro # G906329691


product price: $243.99
/pk 25, $9.76/ea
Free Shipping & Returns

Key Features

Thread Size
1"-14
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648418
Zoro #
G906329691
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch

Description

1-14 Thin Height Flex Locknuts/Steel/Cadmium , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products