
Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 10 PK
Mfr # 556348-PR-10
Zoro # G106312264
product price:Â $81.15
/pk 10, $8.12/eaKey Features
Thread Size
1-1/8"-12
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Height
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
556348-PR-10
Zoro #
G106312264
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-12
Hex Height
31/32 in
Hex Width
1-11/16 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch
Description
1 1/8"-12 Finished Hex Nuts/Grade 2 Steel/Zinc Plated , 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.