CAD
Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK
- Mfr # U11400.037.0175
- Zoro # G3426048
CAD Available
product price:Â
$
7.25
/pk of 10, $0.73/ea
Key Features
CAD Drawing
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-3/4 in
Hex Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U11400.037.0175
- Zoro #
- G3426048
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- Item
- Coupling Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Fastener Thread Type
- UNC (Coarse)
- Type
- Coupling
- Pack Size
- Small Pack
- Thread Type
- UNC
- Nut Style
- Coupling Nut
- Fastener Finish
- Zinc
- Basic Material
- Steel
- Material Grade
- Grade 2
- Nut Standards
- ASME B18.2.2
- Fastener Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 1-3/4 in
- Hex Width
- 9/16 in
- Dia./Thread Size
- 3/8"-16
- Width Across Flats
- 9/16 in
- Length (Straight Wireway)
- 1 3/4 in
- Length
- 1 3/4 in
- For Screw Size
- 3/8 in
- Wire Rope Length
- 1 3/4 in
Description
Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 9/16 in, Overall Length 1 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.