Hex Nut, 1-1/8"-12, Steel, Zinc Plated, 31/32 in Ht, 50 PK

  • Mfr # 291526

  • Zoro # G606310296


product price:  $369.99
/pk 50, $7.40/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/8"-12
Material
Steel
Finish
Zinc Plated
Hex Height
31/32 in
Hex Width
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
291526
Zoro #
G606310296
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-12
Hex Height
31/32 in
Hex Width
1-11/16 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 1/8-12 Finished Hex Nuts/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.