Jam Nut, 1-1/8"-12, Steel, Plain, 31/32 in Ht, 10 PK

  • Mfr # 537565-PR-10

  • Zoro # G306325354


product price: $72.15
/pk 10, $7.22/ea

Key Features

Thread Size
1-1/8"-12
Material
Steel
Finish
Plain
Hex Height
31/32 in
Hex Width
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537565-PR-10
Zoro #
G306325354
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-12
Hex Height
31/32 in
Hex Width
1-11/16 in

Details

Item
Jam Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1 1/8"-12 Hex Jam Nuts/ Steel/Plain Finish , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.