316, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 15 PK

  • Mfr # 855362-15

  • Zoro # G306310978


product price:  $434.99
/pk 15, $29.00/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
855362-15
Zoro #
G306310978
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

1 1/8-7 x 4 Hex Cap Screws, 316 Stainless Steel Coarse Thread Partially Threaded, 15PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.