1-1/8"-7 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/8 in Length, 10 PK

  • Mfr # 264228-10

  • Zoro # G606335978


product price:  $939.99
/pk 10, $94.00/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
1-1/8"-7
Screw Length
1-1/8 in
Material
18-8 Stainless Steel
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
264228-10
Zoro #
G606335978
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Screw Length
1-1/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
System of Measurement
Inch
Fastener Thread Type
Coarse Thread

Description

Socket Head Cap Screws | Stainless Steel 18-8 | Thread Diameter: 1-1/8"-7 x4" Coarse Thread, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.