
1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in Length, 5 PK
Mfr # 194592-5
Zoro # G606334414
product price:Â $995.99
/pk 5, $199.20/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
1-1/8"-7
Screw Length
1-1/8 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194592-5
Zoro #
G606334414
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Screw Length
1-1/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 1 1/8"-7 x16" Coarse Thread, 5PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.