Shop NEWPORT FASTENERS
See all product information
Create Account
1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in Length, 10 PK
- Mfr # 446870-10
- Zoro # G306339023
product price:Â
$
1,082.99
/pk of 10, $108.30/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
1-1/8"-7
Screw Length
1-1/8 in
Material
Alloy Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 446870-10
- Zoro #
- G306339023
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1-1/8"-7
- Screw Length
- 1-1/8 in
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- System of Measurement
- Inch
- Fastener Thread Type
- Coarse Thread
- Thread Style
- Partially Threaded
Description
Socket Head Cap Screws,Alloy Steel,Black Oxide,Thread Dia.: 1 1/8"-7 x10" Coarse Thread, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.