This item is Discontinued.

Newport Fasteners Hex Nut, 1-1/8"-7, Steel, Grade 2H, Plain, 1-7/64 in Ht, 50 PK 314599

Hex Nut, 1-1/8"-7, Steel, Grade 2H, Plain, 1-7/64 in Ht, 50 PK (Discontinued)

  • Mfr # 314599
  • Zoro # G206353051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314599
Zoro #
G206353051
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Hex Height
1-7/64 in
Hex Width
1-13/16 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch

Description

1 1/8-7 Structural Nuts/A194 Grade 2H/Plain , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.