Hex Nut, 1-3/4"-12, Steel, Zinc Plated, 1-1/2 in Ht, 10 PK

  • Mfr # 175906

  • Zoro # G306310497


product price:  $250.99
/pk 10, $25.10/ea
Free Shipping & Returns

Key Features

Thread Size
1-3/4"-12
Material
Steel
Finish
Zinc Plated
Hex Height
1-1/2 in
Hex Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175906
Zoro #
G306310497
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-12
Hex Height
1-1/2 in
Hex Width
2-5/8 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 3/4-12 Finished Hex Nuts/Steel/Zinc , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.