Shop NEWPORT FASTENERS

Hex Nut, 1-3/4"-5, Steel, Grade 2, Hot Dipped Galvanized, 1-1/2 in Ht, 10 PK

  • Mfr # 153472-PR-10

  • Zoro # G106310437


product price:  $249.99
/pk 10, $25.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Hex Height
1-1/2 in
Hex Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
153472-PR-10
Zoro #
G106310437
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-5
Hex Height
1-1/2 in
Hex Width
2-5/8 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

1 3/4"-5 Finished Hex Nuts/Grade 2 Steel/Hot Dip Galvanized , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.